Motion
CRW10
Ratchet - Teardrop Head Shape, Flex Head, Quick Release Release Type, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 11-1/4 in Overall Length
Mi Item #09029433
MFR #CRW10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Teardrop Head Shape, Flex Head, Quick Release Release Type, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 11-1/4 in Overall Length
Mi Item #09029433
MFR #CRW10

Mfr description
CRW10 3/8" DRIVE,FLEX HEAD RATCHET,POLIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Head Width
    1.3800 in
  • Length
    11.3400 in
  • Overall Length
    11-1/4 in

Details

  • Finish Coating
    Full Polish Chrome
  • Flexible Head
    Flex Head
  • Handle Type
    Flex
  • Head Features
    Flex
  • Head Shape
    Teardrop
  • Magnetic
    No
  • Material
    Chrome Vanadium Steel
  • Number of Gear Teeth
    72
  • Number Of Teeth
    72
  • Quick Release
    Yes
  • Release Type
    Quick Release
  • Tool Type
    Ratchet
  • UPC_NO
    037103274199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)