Motion
CRW11
Ratchet - Pear Head Shape, Quick Release Release Type, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 6-3/4 in Overall Length
MI ITEM #09029434
MFR #CRW11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Quick Release Release Type, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 6-3/4 in Overall Length
MI ITEM #09029434
MFR #CRW11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRW11 3/8" DRIVE,STUBBY RATCHET,POLISHED

Specifications

  • Head Features
    Button
  • Drive Size
    3/8 in
  • Handle Type
    Standard Full Polished
  • Head Shape
    Pear
  • Number of Gear Teeth
    72
  • Overall Length
    6-3/4 in
  • Release Type
    Quick Release
  • Material
    Chrome Vanadium Steel
  • Tool Type
    Stubby Ratchet
  • UPC_NO
    037103274205
  • Magnetic
    No
  • Head Width
    2.00 in
  • Finish Coating
    Full Polish Chrome
  • Quick Release
    Yes
  • Number Of Teeth
    72
  • Length
    4.5700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text