Motion
CRW13
Ratchet - Teardrop Head Shape, Quick Release Release Type, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 12-1/2 in Overall Length
MI ITEM #09029435
MFR #CRW13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Teardrop Head Shape, Quick Release Release Type, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 12-1/2 in Overall Length
MI ITEM #09029435
MFR #CRW13

Mfr description
CRW13 1/2" DRIVE,60-72 TOOTH,QR,DUAL MTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    12-1/2 in

Details

  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Comfort Grip
  • Head Features
    Standard
  • Head Shape
    Teardrop
  • Number of Gear Teeth
    72
  • Release Type
    Quick Release
  • Tool Type
    Ratchet
  • UPC_NO
    037103274229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)