1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CRW14 1/2" DRIVE,FLEX HEAD RATCHET,POLIS
FLEX TEARDROP RATCHET 12" 1/2"DR
MI ITEM #
09029436
MFR #
CRW14 1/2" DRIVE,FLEX HEAD RATCHET,POLIS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Ratchets
Crescent Wrench CRW14 1/2" DRIVE,FLEX HEAD RATCHET,POLIS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CRW14 1/2" DRIVE,FLEX HEAD RATCHET,POLIS
FLEX TEARDROP RATCHET 12" 1/2"DR
MI ITEM #
09029436
MFR #
CRW14 1/2" DRIVE,FLEX HEAD RATCHET,POLIS
Mfr description
CRW14 1/2" DRIVE,FLEX HEAD RATCHET,POLIS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
12 in
Details
Finish Coating
Full Polish Chrome
Handle Type
Flex
Head Features
Flex
Head Shape
Teardrop
Number of Gear Teeth
72
Tool Type
Ratchet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items