Motion
CRW7 3/8" DRIVE,72 TOOTH,QR,DUAL MTRL HN

Crescent Wrench
CRW7 3/8" DRIVE,72 TOOTH,QR,DUAL MTRL HN

TEARDROP RATCHET 10-3/4" 3/8"DR
MI ITEM #09029437
MFR #CRW7 3/8" DRIVE,72 TOOTH,QR,DUAL MTRL HN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CRW7 3/8" DRIVE,72 TOOTH,QR,DUAL MTRL HN

TEARDROP RATCHET 10-3/4" 3/8"DR
MI ITEM #09029437
MFR #CRW7 3/8" DRIVE,72 TOOTH,QR,DUAL MTRL HN

Mfr description
CRW7 3/8" DRIVE,72 TOOTH,QR,DUAL MTRL HN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Head Width
    2.00 in
  • Overall Length
    10-3/4 in

Details

  • Finish Coating
    Nickel-Plated
  • Handle Type
    Comfort Grip
  • Head Features
    Standard
  • Head Shape
    Teardrop
  • Number of Gear Teeth
    72
  • Tool Type
    Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)