Motion
FM030CM TAPE,FBGL,13MMX30M,OPEN REEL

Lufkin - Tape Measure
FM030CM TAPE,FBGL,13MMX30M,OPEN REEL

Tape Measure - 100 ft Blade Length, Yellow Blade Color
MI ITEM #09029441
MFR #FM030CM TAPE,FBGL,13MMX30M,OPEN REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
FM030CM TAPE,FBGL,13MMX30M,OPEN REEL

Tape Measure - 100 ft Blade Length, Yellow Blade Color
MI ITEM #09029441
MFR #FM030CM TAPE,FBGL,13MMX30M,OPEN REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FM030CM TAPE,FBGL,13MMX30M,OPEN REEL

Specifications

  • Blade Length
    100 ft
  • Graduation
    1.00 mm
  • Blade Color
    Yellow
  • UPC_NO
    037103224101
  • PSC Code
    5210
  • Graduation Style
    C3
  • Color
    Orange/Yellow/Black
  • Belt Clip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text