Motion
FM050CM TAPE,FBGL,13MMX50M,OPEN REEL

Lufkin - Tape Measure
FM050CM TAPE,FBGL,13MMX50M,OPEN REEL

Tape Measure - 164 ft Blade Length, Yellow Blade Color
Mi Item #09029442
MFR #FM050CM TAPE,FBGL,13MMX50M,OPEN REEL
Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
FM050CM TAPE,FBGL,13MMX50M,OPEN REEL

Tape Measure - 164 ft Blade Length, Yellow Blade Color
Mi Item #09029442
MFR #FM050CM TAPE,FBGL,13MMX50M,OPEN REEL

Mfr description
FM050CM TAPE,FBGL,13MMX50M,OPEN REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.63/each

Specifications

Dimensions

  • Blade Length
    164 ft
  • Graduation
    1.00 cm, 1.00 mm

Details

  • Belt Clip
    No
  • Blade Color
    Yellow
  • Color
    Orange/Yellow/Black
  • Graduation Style
    C3
  • PSC Code
    5210
  • UPC_NO
    037103224170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)