Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
K22V K-22V ELECTRICIAN POCKET KNIFE

ELECTRICIAN POCKET KNIFE 2X4" 2BLADE
MI ITEM #09029444
MFR #K22V K-22V ELECTRICIAN POCKET KNIFE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
K22V K-22V ELECTRICIAN POCKET KNIFE

Specifications

  • Blade Length
    2 in
  • Overall Length
    4 in
  • Number Of Blades
    2
  • Handle Material
    Metal
  • Knife Type
    Electrician's Pocket Knife
  • Edge Type
    Straight
  • Closed Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought