1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
PSMW48NM MEASURING WHEEL,METRIC,12"
LUFKIN MEASURING WHEEL 12" METRIC
MI ITEM #
09029455
MFR #
PSMW48NM MEASURING WHEEL,METRIC,12"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Lufkin - Tape Measure PSMW48NM MEASURING WHEEL,METRIC,12"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
PSMW48NM MEASURING WHEEL,METRIC,12"
LUFKIN MEASURING WHEEL 12" METRIC
MI ITEM #
09029455
MFR #
PSMW48NM MEASURING WHEEL,METRIC,12"
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PSMW48NM MEASURING WHEEL,METRIC,12"
Specifications
Max Distance Before Reset
3,047.70 m
Overall Length
1.97 ft
Color
Orange/Black, Gray
Accuracy
0.0001" Per Inch
Type
Measuring Wheel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data