Motion
T066N WOOD RULE,FOLD,RED END 5/8"X6'

Lufkin - Tape Measure
T066N WOOD RULE,FOLD,RED END 5/8"X6'

6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
Mi Item #09029457
MFR #T066N WOOD RULE,FOLD,RED END 5/8"X6'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
T066N WOOD RULE,FOLD,RED END 5/8"X6'

6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
Mi Item #09029457
MFR #T066N WOOD RULE,FOLD,RED END 5/8"X6'

Mfr description
T066N WOOD RULE,FOLD,RED END 5/8"X6'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/16 in
  • Overall Length
    6.00 ft
  • Width
    5/8 in

Details

  • Color
    White
  • Material
    Wood
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)