Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
TCMB150MT TCMB150MT TOOL CASE

TOOL CASE 17-3/4X12-5/8X4-3/4IN
MI ITEM #09029460
MFR #TCMB150MT TCMB150MT TOOL CASE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TCMB150MT TCMB150MT TOOL CASE

Specifications

  • Length
    17-3/4 in
  • Width
    12-5/8 in
  • Height
    4-3/4 in
  • Material
    Polyethylene
  • Color
    Black
  • Height Range
    Less than 6"
  • Type
    Tool Case Only
  • Width Range
    12" - 17.9"
  • Length Range
    12" - 17.9"
  • Weight Range
    5 Lbs. - 9.9 Lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text