Motion
2560-21
Cordless Impact Wrenche & Ratchet - Slim Head Shape, 3/8 in Drive Size, 15.12 in Overall Length
Mi Item #09029547
MFR #2560-21
Price$570.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrenche & Ratchet - Slim Head Shape, 3/8 in Drive Size, 15.12 in Overall Length
Mi Item #09029547
MFR #2560-21

Mfr description
2560-21 M12 3/8" EXTEN REACH RATCHET KIT
  • Up to 55 Ft-Lbs max torque
  • Longest reach in tight spaces
  • Greater durability
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$570.16/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    15.12 in

Details

  • Certification
    UL
  • Head Shape
    Slim
  • Manufacturer Upc Number
    045242546657
  • UPC_NO
    045242546657
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)