Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Body MaterialAluminum
- Body TypeRodless
- Bracket 1Basic
- Cylinder StyleRodless
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Port Thread StandardG
- Product TypeRodless Air Cylinders
- SeriesMY3
- TypeRodless
Overview
Mfr description
MY3A25TF-80