Overview
Mfr description
916619I 9/16" 6X19 IWRC ROPE CABLE
- Import Rope
- 6X19 IWRC EIPS Construction
Specifications
- MaterialSTEEL
- Diameter9/16 in
- WarrantyWarranty
- ColorSELF
- Country of OriginCN
- Weight0.59 lbs
- Manufacturer Upc Number697886849191
- UPC_NO697886849191
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data