Motion
4345-04-CAN00

GOJO IND.
4345-04-CAN00

Purell® Multi-Surface Sanitizer & Disinfectant - Liquid, 3.78 L, Plastic Jug
Mi Item #09030663
MFR #4345-04-CAN00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
4345-04-CAN00

Purell® Multi-Surface Sanitizer & Disinfectant - Liquid, 3.78 L, Plastic Jug
Mi Item #09030663
MFR #4345-04-CAN00

Mfr description
4345-04-CAN00 SURF SANIT 3.78L REFILL
  • Kills Norovirus and MRSA in 30 seconds
  • Kills 99.9% of germs on surfaces, including the cold & flu virus
  • No rinse required on food contact surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3.78 L

Details

  • Features & Benefits
    • Kills Norovirus and MRSA in 30 seconds• Kills 99.9% of germs on surfaces, including the cold & flu virus• No rinse required on food contact surfaces• Proven effective across most hard surfaces• Scientifically tested by a third party to meet stringent standards
  • Form
    Liquid
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)