Motion
390-EZSPC-M/L
Phase Change V-Neck Cooling Vest|Zipper Closure|Includes Insulated Cooling Bag|M/L L/XL 2X/3X|Blue
Mi Item #09030681
MFR #390-EZSPC-M/L
Price$305.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phase Change V-Neck Cooling Vest|Zipper Closure|Includes Insulated Cooling Bag|M/L L/XL 2X/3X|Blue
Mi Item #09030681
MFR #390-EZSPC-M/L

Mfr description
390-EZSPC-M/L EZ COOL VEST
  • Polyester fabric
  • V-neck with zipper closure and contoured design for a better fit while active
  • Adjustable at shoulders and torso with hook and loop for snug less bulky fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.93/each

Specifications

Dimensions

  • Length
    45.7 cm

Details

  • Additional Details
    Offers protection from the stress of high temperatures indoors or outdoors.
  • Color
    Blue
  • Cooling Method
    Phase Change
  • Country of Origin
    China
  • Description
    Offers protection from the stress of high temperatures indoors or outdoors. Ideal for construction, welding, mining, metal working, oil rigging, and industrial sites.
  • Front Closure
    Zipper
  • Garment Type
    Cooling Vest
  • Garment Use
    Construction, Industrial Sites, Metal Working, Mining, Oil Rigging
  • High Visibility
    No
  • Includes
    1 Set °F 4 Cooling Pack inserts, Cooler Bag
  • Manufacturer Upc Number
    616314170713
  • Material
    Cotton, Polyester
  • Material Composition
    Cotton, Polyester
  • Pattern
    Solid
  • Product Line
    EZ-Cool
  • Series
    EZ-Cool
  • Type
    Cooling
  • UPC_NO
    616314170713
  • Vest Color
    Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)