Motion
1502-20-20-SS
90° Elbow Adapter - Stainless Steel
Mi Item #09030964
MFR #1502-20-20-SS
Price$595.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow Adapter - Stainless Steel
Mi Item #09030964
MFR #1502-20-20-SS

Mfr description
1502-20-20-SS 90 DEG. FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.32/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Female Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPSM, 1-1/4-11-1/2 NPTF
  • End 2 Style
    Female Pipe Swivel, Female Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPSM, 1-1/4-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    1502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)