Motion
CPX14246T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 145T Frame, TEFC Enclosure
MI ITEM #09030979
MFR #CPX14246T
Your Price$2,463.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 145T Frame, TEFC Enclosure
MI ITEM #09030979
MFR #CPX14246T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,463.37/each(List $3,695.06)

Overview

Mfr description
CPX14246T 2HP,1750//1450RPM,3PH,60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp/1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought