Motion
SF-250A12ULTW

SAFARI BELTING
SF-250A12ULTW

SF-250A12ULTW Series 250 (2.5" Pitch) Flat Top 12" Wide 1' Long ULTRA-TUFF™ White ..Rod Mater
Mi Item #09031459
MFR #SF-250A12ULTW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250A12ULTW

SF-250A12ULTW Series 250 (2.5" Pitch) Flat Top 12" Wide 1' Long ULTRA-TUFF™ White ..Rod Mater
Mi Item #09031459
MFR #SF-250A12ULTW

Mfr description
SF-250A 12" ULTW BELT
  • Belting lasts 2 to 5 times longer
  • Eliminating broken modules reduces downtime and maintenance expense
  • Excellent release properties reduces trim loss
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2.5 in
  • Weight
    3.36 lb/ft2
  • Width
    11.88

Details

  • Color
    WHITE
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-250A12ULTW
  • Product Types
    Flat Top Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)