Motion
ADU049L32AB10AC260000000100500CD00C

VICKERS BY DANFOSS
ADU049L32AB10AC260000000100500CD00C

Hydraulic Axial Piston Pump - 420, 3.000 in³/r, 49 cc/rev Displacement
Mi Item #09031564
MFR #ADU049L32AB10AC260000000100500CD00C
Price$2,795.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
ADU049L32AB10AC260000000100500CD00C

Hydraulic Axial Piston Pump - 420, 3.000 in³/r, 49 cc/rev Displacement
Mi Item #09031564
MFR #ADU049L32AB10AC260000000100500CD00C

Mfr description
ADU049L32AB10AC260000000100500CD00C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,795.35/each

Specifications

Dimensions

  • Overall Height
    8.8500 in, 224.79 mm
  • Overall Length
    12.1300 in, 308.10 mm
  • Overall Width
    5.7500 in, 146.05 mm

Details

  • Displacement
    49 cc/rev, 3.000 in³/r
  • Series
    420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)