Motion
K35X42X20

NTN
K35X42X20

Needle Roller and Cage Assembly
Mi Item #09031657
MFR #K35X42X20
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K35X42X20

Needle Roller and Cage Assembly
Mi Item #09031657
MFR #K35X42X20

Mfr description
K35X42X20 CAGE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.09 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K35X42X20 Needle Roller Bearing features a 35 mm bore diameter, 42 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.09 lbs, making it suitable for demanding applications.
  • Manufacturer Upc Number
    4547359480993
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    10000 lbf
  • UPC_NO
    4547359480993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)