Motion
K47X52X27

NTN
K47X52X27

Needle Roller and Cage Assembly
MI ITEM #09031664
MFR #K47X52X27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K47X52X27

Needle Roller and Cage Assembly
MI ITEM #09031664
MFR #K47X52X27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    47 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.112 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359094152
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8000 lbf
  • Radial Static Load Capacity
    18700 lbf

Overview

Mfr description
K47X52X27 UNIT CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought