Motion
147
Light Metal Snip
MI ITEM #09031696
MFR #147
Price$45.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Metal Snip
MI ITEM #09031696
MFR #147

Mfr description
147 LIGHT METAL SNIP
  • Nickel plated carbon steel
  • Compact yet powerful
  • Uniquely designed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.70/each

Specifications

Dimensions

  • Blade Length
    1.438 in

Details

  • Blade Material
    Carbon Steel
  • Cutting Capacity
    24 ga
  • Material Cut
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)