Motion
406
Sharp Point Scissor, 6-Inch
MI ITEM #09031697
MFR #406
Your Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sharp Point Scissor, 6-Inch
MI ITEM #09031697
MFR #406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.26/each(List $38.26)

Overview

Mfr description
406 SHARP POINT SCISSOR, 6-INCH
  • Chrome over nickel plated, carbon steel
  • Extra sharp points
  • Large, comfortable rings
  • Scissors are proudly made in the USA
  • Durable enough to stand up to the demands of professionals that use them everyday

Specifications

  • Blade Material
    Carbon Steel
  • Handle Material
    Metal
  • Height
    0.2 in
  • Length
    6.2 in
  • Weight
    0.131 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text