1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
544
Utility Scissor, 6-3/8-Inch
MI ITEM #
09031698
MFR #
544
Price
$30.55
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 544
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
544
Utility Scissor, 6-3/8-Inch
MI ITEM #
09031698
MFR #
544
Mfr description
544 UTILITY SCISSOR, 6-3/8-INCH
Utility Scissors feature stamped stainless steel precision ground blades
Scissors are designed for ambidextrous use
Comfortable handles
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30
.55
/each
Add to Cart
Specifications
Dimensions
Height
0.4 in
Length
6.4 in
Weight
0.125 lbs
Width
3.4 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items