Motion
744
Spring Action Snip, 6-3/4-Inch
Mi Item #09031701
MFR #744
Price$57.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Action Snip, 6-3/4-Inch
Mi Item #09031701
MFR #744

Mfr description
744 SPRING ACTION SNIP, 6-3/4-INCH
  • Chrome over nickel plated, carbon steel
  • Self opening spring
  • Comfortable handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.42/each

Specifications

Dimensions

  • Blade Length
    1 in

Details

  • Blade Material
    Carbon Steel
  • Material Cut
    Fiberoptic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)