1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
9216
Tape Measure - 16 ft Blade Length, 2.35 in Blade Width
Mi Item #
09031714
MFR #
9216
Price
$31.89
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
KLEIN TOOLS INC 9216
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
9216
Tape Measure - 16 ft Blade Length, 2.35 in Blade Width
Mi Item #
09031714
MFR #
9216
Mfr description
9216 TAPE MEASURE, 16-FOOT MAGNETIC DOUB
Tape Measure with 16-Foot Reach (standout plus estimated extension of typical user) and a 13-Foot Standout
Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch
Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$31
.89
/each
Add to Cart
Specifications
Dimensions
Blade Length
16 ft
Blade Width
2.35 in
Graduation
1/16 in
Weight
0.92 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items