Motion
13113
Moving Blade Set for 2017 Edition 63060 Cable Cutter
MI ITEM #09031719
MFR #13113
List Price$230.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Moving Blade Set for 2017 Edition 63060 Cable Cutter
MI ITEM #09031719
MFR #13113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.43/each for your price

Overview

Mfr description
13113 MOVING BLADE SET FOR 2017 EDITION
  • Replacement Blade Set
  • For use with Klein's 63060 (2017 Edition) Ratcheting Cable Cutter
  • Cuts up to 600 MCM Cu and 750 MCM Al
  • Hardened steel blade for lasting strength and sharpness
  • Set includes moveable cutting blade, fulcrum screw, lock nut for fulcrum screw
  • Refer to the Cable Cutter Replacement Part list for more detail
  • For versions made after 2017

Specifications

  • Length
    6.5 in
  • Height
    0.5 in
  • Width
    4 in
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought