Motion
13127
Replacement Parts - 6.5 in Length, 0.25 in Height, 4 in Width
MI ITEM #09031721
MFR #13127
Your Price$226.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Parts - 6.5 in Length, 0.25 in Height, 4 in Width
MI ITEM #09031721
MFR #13127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$226.46/each(List $283.08)

Overview

Mfr description
13127 MOVING BLADE SET FOR 2017 EDITION
  • Replacement blade set
  • For use with Klein's 63607 (2017 Edition) Ratcheting ACSR Cable Cutter
  • Cuts up to 336 MCM ACSR, 400 MCM Cu and 600 MCM Al
  • Hardened steel blade for lasting strength and sharpness
  • Set includes moveable cutting blade, fulcrum screw, lock nut for fulcrum screw
  • Refer to the Cable Cutter Replacement Part list for more detail
  • For versions made after 2017

Specifications

  • Accessory Type
    Repair Part
  • For Use With
    Klein's 63607 (2017 Edition) Ratcheting ACSR Cable Cutter
  • Length
    6.5 in
  • Height
    0.25 in
  • Width
    4 in
  • Weight
    0.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought