1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
13130
Moving Blade Set for 2017 Edition 63750 Cable Cutter
Mi Item #
09031722
MFR #
13130
Price
$355.67
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Saw and Cutter Accessories
KLEIN TOOLS INC 13130
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
13130
Moving Blade Set for 2017 Edition 63750 Cable Cutter
Mi Item #
09031722
MFR #
13130
Mfr description
13130 MOVING BLADE SET FOR 2017 EDITION
Replacement blade set
For use with Klein's 63750 (2017 Edition) Ratcheting Cable Cutter
Cuts up to 1000 MCM Cu and 1000 MCM Al
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$355
.67
/each
Add to Cart
Specifications
Dimensions
Height
0.25 in
Length
9 in
Weight
0.64 lbs
Width
4.5 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items