Motion
13132
Plastic Handle Set for 63711 (2017 Edition) Cable Cutter
MI ITEM #09031723
MFR #13132
List Price$65.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Handle Set for 63711 (2017 Edition) Cable Cutter
MI ITEM #09031723
MFR #13132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.35/each for your price

Overview

Mfr description
13132 PLASTIC HANDLE SET FOR 63711 (2017
  • Replacement handle set
  • For use with Klein's Open-Jaw Ratcheting Cable Cutter (63711-2017 Edition)
  • For use with Klein's Ratcheting Cable Cutter (63060- 2017 Edition)
  • For use with Klein's 1000 MCM Ratcheting Cable Cutter (63750-2017 Edition)
  • Fiberglass handles with heavy vinyl grips offer slip-resistance
  • Refer to the Cable Cutter Replacement Part list for more detail

Specifications

  • Length
    7.8 in
  • Height
    1 in
  • Width
    4.8 in
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text