1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
26001
All-Purpose Electrician's Scissors
MI ITEM #
09031728
MFR #
26001
Price
$44.22
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 26001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
26001
All-Purpose Electrician's Scissors
MI ITEM #
09031728
MFR #
26001
Mfr description
26001 ALL-PURPOSE ELECTRICIAN'S SCISSORS
Cable cutting notch in scissor blade provides increased leverage and stability on tough cuts of up to 14 AWG wire
Electrician Scissors strip 19 and 23 AWG wire and have notch in tip for deburring electrical boxes
Durable, forged high carbon steel blades maintain sharpness and outlast stamped designs
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$44
.22
/each
Add to Cart
Specifications
Dimensions
Blade Length
1-7/8 in
Height
0.5 in
Length
6.72 in
Weight
0.265 lbs
Width
2.75 in
Details
Blade Material
Carbon Steel
Blade Type
Serrated
Handle Color
Yellow
Handle Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items