Motion
31922
Bi-Metal Hole Saw, 1-3/8-Inch
MI ITEM #09031740
MFR #31922
List Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Metal Hole Saw, 1-3/8-Inch
MI ITEM #09031740
MFR #31922

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$19.44/each for your price

Overview

Mfr description
31922 BI-METAL HOLE SAW, 1-3/8-INCH
  • Optimized for cutting steel including stainless steel
  • Cuts precise holes in stainless steel and mild steel, drywall, ceiling tile, laminates, wood and plastic
  • Long lasting, fast cutting blade
  • Multiple slots provide different leverage points to easily remove slugs
  • Heavy-duty steel construction includes a thick back plate to withstand abuse
  • Hex-shaped base for easy removal from arbor
  • Use with Klein Tools Arbor (Cat. No. 31906). Sold separately

Specifications

  • Cutting Material
    Bi-Metal
  • Cutting Depth
  • TPI/Number of Teeth
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text