1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
32238
Drill Tap, 8-32
Mi Item #
09031749
MFR #
32238
Price
$13.35
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 32238
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
32238
Drill Tap, 8-32
Mi Item #
09031749
MFR #
32238
Mfr description
32238 DRILL TAP, 8-32
Replacement tap
For aluminum, brass, copper, mild steel and plastic
For use on up to 10 gauge metal
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.35
/each
Add to Cart
Specifications
Dimensions
Height
0.225 in
Length
5.4 in
Thread Size
8-32
Weight
0.25 lbs
Width
1.8 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items