Motion
32242
Drill Tap, 1/4-20
MI ITEM #09031753
MFR #32242
Your Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Tap, 1/4-20
MI ITEM #09031753
MFR #32242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.35/each(List $15.35)

Overview

Mfr description
32242 DRILL TAP, 1/4-20
  • Replacement tap
  • For aluminum, brass, copper, mild steel and plastic
  • For use on up to 10 gauge metal
  • High speed steel

Specifications

  • Height
    0.225 in
  • Length
    5.4 in
  • Thread Size
    1/4-20
  • Weight
    0.25 lbs
  • Width
    1.8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text