Overview
Mfr description
32793 PRO IMPACT POWER BITS, 5/16-INCH N
- Longer pro impact power bits are designed to reach easily into boxes and panels
- Hex pockets have minimal chamfering increasing surface contact between the nut and driver
- S2 Impact-Rated Steel for maximum life
- Bits are color coded with the ASME standard for easy identification
- Standard 1/4-Inch hex shank
- Includes 3, 5/16-Inch power nut drivers
- Can be found along other sizes and tips in the Pro Impact Power Bit Set (Cat. No. 32799)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data