Overview
Mfr description
32794 PRO IMPACT POWER BITS, 3/8-INCH NU
- Longer pro impact power bits are designed to reach easily into boxes and panels
- Hex pockets have minimal chamfering increasing surface contact between the nut and driver
- S2 Impact-Rated Steel for maximum life
- Bits are color coded with the ASME standard for easy identification
- Standard 1/4-Inch (6.4 mm) hex shank
- Includes 3, 3/8-Inch (9.5 mm) power nut drivers
- Can be found along other sizes and tips in the Pro Impact Power Bit Set (Cat. No. 32799)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data