Motion
44213
Tanto Folding Pocket Knife - Pocket Knife, Stainless Steel, Black Color, Safety Level: Frame Lock
Mi Item #09031819
MFR #44213
Price$58.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tanto Folding Pocket Knife - Pocket Knife, Stainless Steel, Black Color, Safety Level: Frame Lock
Mi Item #09031819
MFR #44213

Mfr description
44213 BEARING-ASSISTED OPEN POCKET KNIFE
  • Bearing-assisted opening mechanism enables a smooth, easy deployment of the blade
  • Ambidextrous flip lever for easy one finger opening
  • Stainless steel 3.4-Inch Tanto blade is perfect for piercing and slicing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.02/each

Specifications

Dimensions

  • Blade Length
    3.4000 in, 86.40 mm
  • Overall Length
    8.0000 in, 203 mm
  • Single Part Height
    1.6000 in
  • Thickness
    0.1300 in, 3.30 mm
  • Tool Weight
    2.2 oz, 62.4 g
  • Weight
    2.2 oz, 62.4 g
  • Width
    0.6000 in, 15.20 mm

Details

  • Additional Details
    Application, Cutting And Slicing, Lock Style, Frame, Sharpenable, Yes, Lanyard Hole, Yes, Pocket Clip, Low-Carry
  • Angled Or Straight
    Straight
  • Blade Installed
    Yes
  • Blade Material
    Stainless Steel
  • Blade Type
    Tanto
  • Body Material
    Stainless Steel
  • Color
    Black
  • Description
    Bearing-Assisted Open Pocket Knife
  • Dispenser
    No
  • For Use With
    Cutting And Slicing
  • Handle Color
    Black
  • Handle Material
    Stainless Steel
  • Handle Type
    Skeleton
  • IEC 60900 Compliant
    No
  • Insulated Handle
    No
  • Knife Type
    Pocket Knife
  • Material
    Stainless Steel
  • Number Of Blades
    1
  • Number Of Blades Included
    1
  • Number Of Pieces
    1
  • Number Of Points
    1
  • Resharpenable Edge
    Yes
  • Retractable Blade
    No
  • Safety Level
    Frame Lock
  • Single Or Double Edged
    Single
  • Snap Blade
    No
  • Tool Material
    Stainless Steel
  • Type
    Pocket Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)