Motion
48502
Rope, use with Block & Tackle Products
MI ITEM #09031820
MFR #48502
List Price$52.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rope, use with Block & Tackle Products
MI ITEM #09031820
MFR #48502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.82/each for your price

Overview

Mfr description
48502 ROPE, USE WITH BLOCK & TACKLE PROD
  • High-quality, 3/8-Inch diameter rope
  • Rope is white, flecked with color throughout for higher visibility
  • For use with all Klein block and tackle products
  • 25-Foot length
  • Made in USA

Specifications

  • Color
    White
  • Load Capacity
    750 lb
  • Height
    3.15 in
  • Length
    300 in
  • Weight
    0.78 lbs
  • Width
    3.825 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text