Motion
51828
Small Aerial Apron
Mi Item #09031824
MFR #51828
Price$183.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Small Aerial Apron
Mi Item #09031824
MFR #51828

Mfr description
51828 SMALL AERIAL APRON
  • 8 hand-tool pockets, one pouch and a swivel snap hook
  • Smaller footprint takes up less space on the truck
  • Bright orange for easy visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.80/each

Specifications

Dimensions

  • Height
    19.5 in
  • Width
    4 in

Details

  • Features & Benefits
    • 8 hand-tool pockets, one pouch and a swivel snap hook • Smaller footprint takes up less space on the truck • Bright orange for easy visibility • Water-resistant vinyl protects against the elements • Made in the USA • Pouch reinforced with heavy-duty rivets • Swivel snap hook to attach tools • S-Hooks sold separately (Cat. Nos. BC311, BC312)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)