Overview
Mfr description
55427 TRADESMAN PRO ELECTRICIAN'S TOOL B
- Removable pouches allow you to carry only the tools you need
- Wide open pockets for tools, drills and spare parts
- Padded belt with mesh interior is breathable and comfortable
- Drill bit pocket, loop tape measure and hammer holders
- Fits a 31-Inch to 34-Inch (78.7 to 86.4 cm) waist
- Rugged leather belt ends
- Handles for easy carrying
- 1680d ballistic weave for durability
- Attachments for suspenders
Specifications
- Features & Benefits• Removable pouches allow you to carry only the tools you need • Wide open pockets for tools, drills and spare parts • Padded belt with mesh interior is breathable and comfortable • Drill bit pocket, loop tape measure and hammer holders • Fits a 31-Inch to 34-Inch (78.7 to 86.4 cm) waist • Rugged leather belt ends • Handles for easy carrying • 1680d ballistic weave for durability • Attachments for suspenders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data