Motion
55469
"tool bag" - Ballistic Weave Material, Number of Compartments: 42
Mi Item #09031833
MFR #55469
Price$188.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"tool bag" - Ballistic Weave Material, Number of Compartments: 42
Mi Item #09031833
MFR #55469

Mfr description
55469 TRADESMAN PRO WIDE-OPEN TOOL BAG
  • This tool bag has a stay-open top for unobstructed tool access
  • Tool organizer's orange interior and wider opening makes it easier to find the right tool
  • Large interior zipper pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.01/each

Specifications

Details

  • Features & Benefits
    • This tool bag has a stay-open top for unobstructed tool access • Tool organizer's orange interior and wider opening makes it easier to find the right tool • Large interior zipper pocket • Inside is equipped with various sized pockets for tools and gear • Multiple exterior front and back pockets for quick access • Outside has side mesh pockets and a metal tape measure holder • 1680d ballistic weave for durability • Shoulder strap with extra padding and handles • Fully-molded bottom protects from the elements
  • Material
    Ballistic Weave
  • Number Of Compartments
    42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)