Motion
55600
Jobsite Accessories - Cooler
Mi Item #09031842
MFR #55600
Price$85.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobsite Accessories - Cooler
Mi Item #09031842
MFR #55600

Mfr description
55600 TRADESMAN PRO TOUGH BOX 17-QUART C
  • Lunch box keeps cool up to 30 hours; main compartment has a 17-Quart (16.1 L), 18 can capacity
  • Cooler supports up to 300 pounds (136.1 kg); not only does this carry lunch, it doubles as a handy place to sit
  • Inside storage compartment, lid opens full 180-degrees to access and holds items like phone, medicine, keys, napkins, utensils, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.75/each

Specifications

Dimensions

  • Height
    12.063 in
  • Width
    12.094 in

Details

  • Accessory Type
    Cooler
  • Application
    Lunch, Food Cooler
  • Color
    Gray With Orange
  • Features & Benefits
    • Lunch box keeps cool up to 30 hours; main compartment has a 17-Quart (16.1 L), 18 can capacity • Cooler supports up to 300 pounds (136.1 kg); not only does this carry lunch, it doubles as a handy place to sit • Inside storage compartment, lid opens full 180-degrees to access and holds items like phone, medicine, keys, napkins, utensils, etc. • Lid stays open at 90-degrees to allow uninterrupted access; no rust stainless steel hinged lid is recessed to accommodate 1 Liter water bottles • Shoulder strap holds lid in place while carrying and easily converts to a handle • Lock hasp fits #1 Master Lock® or equivalent (not included)
  • Type
    Tough Box Cooler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)