Motion
60105
hard hat - Ratchet with Pivot Adjustment, Yes, PC, ABS Material, White Color
Mi Item #09031866
MFR #60105
Price$74.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
hard hat - Ratchet with Pivot Adjustment, Yes, PC, ABS Material, White Color
Mi Item #09031866
MFR #60105

Mfr description
60105 HARD HAT, VENTED, CAP STYLE
  • Safety hard hat has patented accessory mounts on front and back ensure optional Klein Headlamps attach securely and precisely, every time — no straps or zip ties needed!
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
  • Adjustable vents can be opened or closed for maximum air circulation while meeting stringent safety standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.03/each

Specifications

Dimensions

  • Size
    6.5 to 8

Details

  • Adjustment Type
    Ratchet with Pivot
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    White
  • Includes
    User Guide | Reflective Stickers
  • Manufacturer Product Page
  • Material
    ABS, PC
  • Shell Material
    ABS
  • Standards Met
    CSA Z94.1-15 | EN12492:2012-4.2.1.2 | 4.2.1.3 | 4.2.1.4 (Front/Back/Side impact)
  • Type
    Type 1
  • Ventilation
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)