1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63363
Ratchet Release Plate for Pre-2017 Cat. No. 63060
Mi Item #
09031880
MFR #
63363
Price
$16.11
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Saw and Cutter Accessories
KLEIN TOOLS INC 63363
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63363
Ratchet Release Plate for Pre-2017 Cat. No. 63060
Mi Item #
09031880
MFR #
63363
Mfr description
63363 RATCHET RELEASE PLATE FOR PRE-2017
Set includes: two hex socket screws for fixed blade, slotted nut and ratchet release plate.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$16
.11
/each
Add to Cart
Specifications
Dimensions
Height
0.675 in
Length
1.8 in
Weight
0.054 lbs
Width
2.25 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items