Motion
63366
Ratchet Pawl Set for Pre-2017 Edition Cat. No. 63060
MI ITEM #09031881
MFR #63366
List Price$61.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet Pawl Set for Pre-2017 Edition Cat. No. 63060
MI ITEM #09031881
MFR #63366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.96/each for your price

Overview

Mfr description
63366 RATCHET PAWL SET FOR PRE-2017 EDIT
  • Replacement Ratchet Pawl Set
  • For use with Klein's 63060 Ratcheting Cable Cutter purchased before August, 2017
  • Includes grooved fastener for stopper pawl, two springs, small ratchet pawl, large ratchet pawl, pivot cylinder for main ratchet pawl

Specifications

  • Height
    0.45 in
  • Length
    0.9 in
  • Weight
    0.036 lbs
  • Width
    2.592 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text