1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63367
Moving Handle Set for Pre-2017 Edition Cat. No. 63060
MI ITEM #
09031882
MFR #
63367
Price
$60.07
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Saw and Cutter Accessories
KLEIN TOOLS INC 63367
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63367
Moving Handle Set for Pre-2017 Edition Cat. No. 63060
MI ITEM #
09031882
MFR #
63367
Mfr description
63367 MOVING HANDLE SET FOR PRE-2017 EDI
Replacement Moving Handle Set
For use with Klein's 63060 Ratcheting Cable Cutter purchased before August, 2017
Includes moveable top handle assembly, pivot cylinder for main ratchet pawl, moveable handle pivot pin, snap ring
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$60
.07
/each
Add to Cart
Specifications
Dimensions
Height
1.125 in
Length
7.2 in
Weight
0.46 lbs
Width
1.692 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items