Motion
63368
Fixed Handle Set for Pre-2017 Edition Cat. No. 63060
MI ITEM #09031883
MFR #63368
List Price$201.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Handle Set for Pre-2017 Edition Cat. No. 63060
MI ITEM #09031883
MFR #63368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.42/each for your price

Overview

Mfr description
63368 FIXED HANDLE SET FOR PRE-2017 EDIT
  • Replacement Fixed Handle Set for Cat. No. 63060
  • Set includes fixed bottom handle assembly, grooved fastener for stopper pawl, moveable handle pivot pin, snap ring.

Specifications

  • Length
    8.55 in
  • Height
    1.08 in
  • Width
    5.4 in
  • Weight
    0.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text