1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63443
Moving Blade Set for Pre-2017 Edition Cat. No. 63607
Mi Item #
09031885
MFR #
63443
Price
$146.53
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Saw and Cutter Accessories
KLEIN TOOLS INC 63443
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63443
Moving Blade Set for Pre-2017 Edition Cat. No. 63607
Mi Item #
09031885
MFR #
63443
Mfr description
63443 MOVING BLADE SET FOR PRE-2017 EDIT
Replacement blade set
For use with Klein's 63607 Ratcheting Cable Cutter (Pre-2017 Edition)
Cuts 400 MCM Cu, 600 MCM Al and 336 MCM ACSR
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$146
.53
/each
Add to Cart
Specifications
Dimensions
Height
0.45 in
Length
5.85 in
Weight
0.18 lbs
Width
3.375 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items