1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63445
Pawl Set for Pre-2017 Edition Cat. No. 63607
Mi Item #
09031887
MFR #
63445
Price
$77.67
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 63445
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63445
Pawl Set for Pre-2017 Edition Cat. No. 63607
Mi Item #
09031887
MFR #
63445
Mfr description
63445 PAWL SET FOR PRE-2017 EDITION CAT.
For use with Klein's 63607 Ratcheting Cable Cutter (Pre-2017 Edition)
Refer to the Cable Cutter Replacement Part list for more detail
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$77
.67
/each
Add to Cart
Specifications
Dimensions
Height
0.45 in
Length
0.9 in
Weight
0.036 lbs
Width
2.475 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items